- Manual Round Standard Knockout Punch Kit
- 1.9510 in [Min], 2.4160 in [Max] Cutting Diameter
- 1 1/2 in [Min], 1 in [Max] Conduit Size
features
- Assortment of commonly used round standard knockout punches, packaged to meet the contractor's needs
- High-impact, rugged plastic carrying case
| Cutting Capacity [Max] | 2.416 in |
| Conduit Size [Max] | 1 in |
| Cutting Capacity [Min] | 1.951 in |
| Conduit Size [Min] | 0.5 in |
| Applicable Materials | Mild Steel |
| Weight | 5.1 LB |

