Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-742BB

332-742BB

Standard Knockout Punch Assemblies
Item #101545992
  • Standard Knockout Punch Assembly
  • Cutting Capacity: 10 gauge (mild steel) [Max]
Greenlee Tools332-742BB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Knockout Punch Assembly
  • Cutting Capacity: 10 gauge (mild steel) [Max]

features

  • Round Standard Metal Punch Units are complete units consisting of punch, die and draw stud
  • Use with manual, ratchet, hydraulic or battery-powered drivers
  • Properly assembled through pilot holes, they will make clean, fast and accurate holes

includes

  • Punch, Die, Draw Stud
Cross Section Shape Round
Cutting Capacity [Max] 10 ga
Applicable Materials Mild Steel
Cutting Dia. 4.544 in
Weight 5.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison