Skip to content Skip to navigation menu
Greenlee Tools332-743BB

332-743BB

Standard Knockout Punch Assemblies
Item #101523442
  • Standard Knockout Punch Assembly
  • Cutting Capacity: 10 gauge (mild steel) [Max]
Greenlee Tools332-743BB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Knockout Punch Assembly
  • Cutting Capacity: 10 gauge (mild steel) [Max]

features

  • Round Standard Metal Punch Units are complete units consisting of punch, die and draw stud
  • Use with manual, ratchet, hydraulic or battery-powered drivers
  • Properly assembled through pilot holes, they will make clean, fast and accurate holes

includes

  • Punch, Die, Draw Stud
Applicable Materials Mild Steel
Cross Section Shape Round
Cutting Capacity [Max] 10 ga
Cutting Dia. 5.675 in
Weight 19.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison