- Hydraulic Cable Cutter Set
- 11 tons Capacity
features
- Jaws are specially hardened to hold sharpness and slide open quickly to reduce cutting time
includes
- Hydraulic Cutter, Ram, Storage Box
| Cable/Wire Size | 1000.000 kcmil [Max] |
| Capacity Wt. [Nom] | 11 tons |
| Jaw Opening [Max] | 1 15/16 in |
| Applicable Materials | Aluminum, Copper |
| Weight | 25.0 LB |

