Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-750E975

332-750E975

Hydraulic Cable Cutter Sets
Item #101527090
  • Hydraulic Cable Cutter Set
  • 11 tons Capacity
Greenlee Tools332-750E975
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hydraulic Cable Cutter Set
  • 11 tons Capacity

features

  • Jaws are specially hardened to hold sharpness and slide open quickly to reduce cutting time

includes

  • Ram, Hydraulic Cutter, 975 Electric Hydraulic Pump, Hydraulic Hose, Storage Box
Jaw Opening [Max] 1 15/16 in
Cable/Wire Size 1000.000 kcmil [Max]
Applicable Materials Aluminum, Copper
Capacity Wt. [Nom] 11 tons
Weight 86.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison