- Ratchet Cable Cutters
- Cuts Aluminum
- Copper and Communications Cable
- Capacity 8 AWG to 1000 kcmil
- 13 3/4" Long
features
- Simple, one-hand operation
- Compact – convenient for working in tight places and stores easily in tool pouches
- Single-speed ratchet mechanism
- Blade release allows blades to be opened in mid-cut
- Heavy-duty blades provide long life
| Length | 13 3/4 in |
| Handle Length | 7 in |
| Jaw Material | Steel |
| Cutting Capacity1 | 8 AWG to 1000 kcmil |
| Used To Cut | Aluminum, Copper, Communications Cable |
| Weight | 1.0 LB |

