- Quick Draw® Flex Driver Punch Kit
- Cutting Capacity: 10 gauge (mild steel) [Max]
features
- Compact, lightweight design for portability and fast, easy one-person operation
- Develops eight tons of hydraulic force for easy punching
- Flex Driver allows unlimited driver orientation to simplify access to work area
includes
- Adapter
- Spacer
- Two draw studs
- Case
- Flex driver
- Punches and dies
| Capacity Wt. [Nom] | 8 tons |
| Cutting Capacity [Max] | 10 ga |
| Conduit Size [Min] | 0.5 in |
| Conduit Size [Max] | 2 in |
| Weight | 17.3 LB |

