Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-7806-SB

332-7806-SB

PENDING RECODE TO ORSN_332-7806SB, MTRL - 117197598
Item #101536910
  • Quick Draw® Hydraulic Punch Kit
  • 1/2 in [Min], 2 in [Max] Conduit Size
Greenlee Tools332-7806-SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quick Draw® Hydraulic Punch Kit
  • 1/2 in [Min], 2 in [Max] Conduit Size

features

  • Compact, lightweight design for portability and fast, easy one-person operation
  • Develops eight tons of hydraulic force for easy punching

includes

  • Quick Draw® driver is perfect for fast, straight-on front panel punching
  • 1/2" to 2" Slug Buster® conduit size punches and dies
  • Draw studs (2)
  • Adapter
  • Spacer
  • Case
Conduit Size [Max] 2 in
Conduit Size [Min] 0.5 in
Weight 13.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison