- Hook Sheave
- 18 in Diameter
applications
- Cables
features
- For use with any Greenlee cable puller
- Strong, welded steel frames
- Forged steel closure type hooks with 1" (25.4 mm) opening
- All three sheaves are aluminum alloy with self-lubricating bearings
| Diameter | 18 in |
| Hub Dia. | 7 in |
| Material | Aluminum Alloy |
| Weight | 44.6 LB |

