- Hook Sheave
- 24 in Diameter
applications
- Cables
features
- For use with any Greenlee cable puller
- Strong, welded steel frames
- Forged steel closure type hooks with 1" (25.4 mm) opening
- All three sheaves are aluminum alloy with self-lubricating bearings
| Material | Aluminum Alloy |
| Diameter | 24 in |
| Hub Dia. | 10 in |
| Weight | 67.0 LB |

