- Field Office
- 116.50 cu ft Capacity
- 42 in Deep
- 80 in High
- 60 in Wide
| Width | 60 in |
| No. of Shelves | 3 |
| Capacity (Volume) | 116 1/2 ft3 |
| Material | 16 Gauge Steel |
| Height | 80 in |
| No. of Doors | 3 |
| Depth | 42 in |
| Weight | 683.0 LB |
| Width | 60 in |
| No. of Shelves | 3 |
| Capacity (Volume) | 116 1/2 ft3 |
| Material | 16 Gauge Steel |
| Height | 80 in |
| No. of Doors | 3 |
| Depth | 42 in |
| Weight | 683.0 LB |