- Plastic Conical Anchor Kit
- #8 x 1 in
includes
- (100) anchors
- (100) screws
- Masonry bit
| Applicable Materials | Concrete, Block, Tile, Brick |
| Size 1 | #8 x 1 in |
| Mounting | Screw Drive Expanding |
| Type | Anchor & Screw |
| Weight | 0.8 LB |
| Applicable Materials | Concrete, Block, Tile, Brick |
| Size 1 | #8 x 1 in |
| Mounting | Screw Drive Expanding |
| Type | Anchor & Screw |
| Weight | 0.8 LB |