- Plastic Conical Anchor Kit
- #10 x 1 in
features
- Light-duty, multi-size anchor for use in concrete, block, tile, and brick
- Use with sheet metal, wood, and lag screws
- Has collar for hollow materials
- Moisture- and chemical-resistant for indoor/outdoor use
includes
- (100) anchors
- (100) screws
- Masonry bit
| Size 1 | #10 x 1 in |
| Mounting | Screw Drive Expanding |
| Applicable Materials | Concrete, Block, Tile, Brick |
| Type | Anchor & Screw |
| Weight | 1.0 LB |

