- Caulking Anchor
- 1/4 in - 20 UNC
| Thread - TPI or Pitch | 1/4 in - 20 UNC |
| Axial Force | 125 lbf |
| Type | Solid Wall Sleeve Anchor |
| Matching Hole Size | 1/2 in |
| Mounting | Screw Drive Expanding |
| Weight | 5.0 LB |
| Thread - TPI or Pitch | 1/4 in - 20 UNC |
| Axial Force | 125 lbf |
| Type | Solid Wall Sleeve Anchor |
| Matching Hole Size | 1/2 in |
| Mounting | Screw Drive Expanding |
| Weight | 5.0 LB |