- Caulking Anchor
- 3/8 in - 16 UNC
| Matching Hole Size | 3/4 in |
| Thread - TPI or Pitch | 3/8 in - 16 UNC |
| Mounting | Screw Drive Expanding |
| Axial Force | 312 lbf |
| Type | Solid Wall Sleeve Anchor |
| Weight | 5.0 LB |
| Matching Hole Size | 3/4 in |
| Thread - TPI or Pitch | 3/8 in - 16 UNC |
| Mounting | Screw Drive Expanding |
| Axial Force | 312 lbf |
| Type | Solid Wall Sleeve Anchor |
| Weight | 5.0 LB |