Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-862

332-862

Plastic Pipe Cutter
Item #101548355
  • Plastic Pipe Cutter
  • Up Through 1 3/8" Outer Diameter Flexible Plastic Pipe, 3/4" SCH 40 PVC
Greenlee Tools332-862
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plastic Pipe Cutter
  • Up Through 1 3/8" Outer Diameter Flexible Plastic Pipe, 3/4" SCH 40 PVC

features

  • Cuts 3/4" schedule 40 PVC
  • Cuts 1/8" to 1 3/8" (3 mm to 35 mm) OD flexible plastic pipe
  • Diecast aluminum alloy body for added strength and blade guide for square cuts
  • Reversible blade for twice the life
  • Handle latch for safety
Used To Cut Plastic, PVC
Capacity 1/8 in to 1 3/8 in
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison