- Bit Extensions
- 1/4" Hex Shaft Diameter
- 12" Overall Length
- 9/16" Head Diameter
features
- Extend bit lengths – holesaw arbors, spade bits, Nail Eater II® bits, electrician's bits and step bits
- Use for boring deeper in wood
| Shank Dia. | 1/4 in |
| Shank Type | Hex |
| Hole Dia. | 0.25 in |
| Length | 12 in |
| Head Diameter | 9/16 in |
| Weight | 0.35 LB |

