- Wire Caddy
- 16 in Long
features
- Predrilled caster mounting holes
- Wire spool axles with spring clip locks
- Casters
| Material | Welded Steel |
| Capacities | 6 Spools up to 500 ft. of #6-#10 AWG |
| Length | 16 in |
| Height | 17 1/2 in |
| Weight | 10.0 LB |
| Material | Welded Steel |
| Capacities | 6 Spools up to 500 ft. of #6-#10 AWG |
| Length | 16 in |
| Height | 17 1/2 in |
| Weight | 10.0 LB |