- Spindle Wire Caddy
- 39 in Long
features
- Frame has a mounted feeding eye
- Spindles are angled to contain reels and act as a brake while paying out wire
| Wheel Type | 1 Swivels & Locks, 2 Fixed |
| Length | 39 in |
| Material | Steel |
| No. of Spindles | 6 |
| Height | 31 in |
| Capacities | 6 Spools up to 18 in |
| Weight | 93.0 LB |

