- Wire Dispenser
- 36 1/4 in Long
features
- Spindles are angled to contain reels and act as a brake while paying out wire
- The spool rack has an adjustable guide loop and can be turned 360º independent of the base
| Height | 59 in |
| Capacities | 10 Spools up to 18 in |
| Length | 36 1/4 in |
| Wheel Type | 2 Fixed, 2 Swivels & Locks |
| Material | Steel |
| No. of Spindles | 10 |
| Weight | 213.0 LB |

