- Wire Cart
- 54 1/2 in Long
features
- Five strong reel axles with spring clip retainers plus two positions for axle storage
- Built-in wire guide for horizontal dispensing
| Load Capacity [Max] | 550 lbs |
| Material | Steel |
| Wheel Type | 2 Fixed |
| Height | 26 1/2 in |
| Capacities | 15 Spools up to 8 in, 6 Spools up to 16 in |
| No. of Spindles | 6 |
| Length | 54 1/2 in |
| Weight | 57.0 LB |

