- Small Hole Cutter Arbor, Chuck Size 3/8"
- Shank Size 3/8" Hex
- Fits Hole Saw Diameter 7/8" to 1 7/32"
- For Use With Hole Cutters
- 3/16" Diameter x 1 1/2" L Pilot Drill
features
- Made of high speed steel
- Lasts 10x longer than standard hole saws
- Precision ground teeth cut smooth, burr free holes with ease
- Spring loaded slug ejector saves time
- Limited service warranty
| Chuck Size | 3/8 in |
| Saw Diameter [Max] | 1 7/32 in |
| Shank Size | 3/8 in |
| Shank Type | Hex |
| Saw Diameter [Min] | 7/8 in |
| Weight | 0.5 LB |

