- Digital Light Meter
- +/- 4% Accuracy
features
- Measures incandescent, fluorescent, metal halide, high-pressure sodium & halogen lamp output
includes
- (1) 9 V battery
- Carrying Case
| Temp Range | 32 °F to 104 °F |
| Meter Range | 0.10 lx [Min], 50,000 lx [Max] |
| Power Source | (1) 9V Battery |
| Accuracy | ± 4% |
| Weight | 1.44 LB |

