- Deluxe A-Frame Wire Cart
- 400 lb Load Capacity
features
- Folds for easy storage
- Pinless design eliminates loose parts
| Load Capacity [Max] | 400 lbs |
| No. of Spindles | 8 |
| Width | 28 1/4 in |
| Wheel Type | Pneumatic |
| Material | Steel |
| Capacities | 16 Spools of #10, 24 Spools of #12 |
| Height | 47 7/8 in |
| Weight | 55.0 LB |

