- Electric Hydraulic Pump
- 0.30 L/min @ 10,000 psi
- 1/2 hp [Max]
features
- Automatic or manual ram selector valve
- Low voltage pendant coupled to solid state motor controls eliminates contact arcing
- Pendant advance control
- Molded enclosure protects pump, motor, and circuitry
- For use with single hose hydraulic systems with spring return rams
| Flow @ Pressure | 0.3 L/min @ 10000 psi |
| Voltage | 120 |
| Operating Pressure [Max] | 10000 psi |
| HP [Max] | 1/2 hp |
| Frequency | 60 Hz |
| Used With | Greenlee 2 in. Capacity Benders |
| Weight | 51.0 LB |

