- Electric Hydraulic Pump
- 6.0 qt [Max] Oil Capacity
features
- Handy pendant advance control
- Low voltage pendant coupled to solid state motor controls eliminates contact arcing for greater reliability and longer life
- Automatic or manual ram return selector valve provides more control from the pendant switch
- Molded enclosure protects pump, motor and circuitry in tough working environments
- Use with single hose hydraulic systems with spring return rams
| Used With | All Greenlee Benders |
| Frequency | 50 Hz |
| Useable Oil Capacity | 6.0 qt [Max] |
| Operating Pressure [Max] | 10000 psi |
| Voltage | 220 |
| Weight | 71.0 LB |

