- Buried Line Locators
- 0.00 VAC [Min], 0.00 VDC [Min], 600.00 VAC [Max], 300.00 VDC [Max]
features
- LED and LCD signal strength indicators make it quick and easy to find exact line location
- Automatic signal boost makes it easy to trace lines, even those with very weak signals
- Receiver automatically locks out passive range when it detects a transmitter signal, reducing the chance of tracing other lines carrying weaker signals
- Receiver locates multiple passive frequencies with a single setting
- Traces 20' (6 m) underground and provides depth readings up to 15'
- Transmitter can be connected to live lines up to 600V
includes
- Carrying case
| Power Source | (8) AA Batteries |
| Frequency | 33.3 kHz |
| Weight | 12.19 LB |

