- AC Clamp-On Meter
- 400.00 kOhm [Max] Resistance
- 600.00 AAC [Max]
- Digital LCD Display
features
- Both AC amperage and voltage measurement
- Auto power off for longer battery life
- All but CM-600 are backlit with Min/Max and frequency reading
- CM-850 and CM-1350 have True RMS for accuracy when harmonics are present
includes
- Carrying Case, Test Leads
| Power Source | (2) 1.5V AAA Batteries |
| Function | Current, Voltage, Resistance, Frequency |
| Jaw Opening [Nom] | 1.34 in |
| Display | Digital LCD |
| Frequency | 0.4 kHz |
| Electrical Resistance | 400.00 kOhm [Max] |
| Amps Rating | 600.00 AAC [Max] |
| Weight | 0.0 LB |

