- AC/DC Amp Clamp Meter
- 400.00 kOhm Resistance
- 600.00 AAC, 600.00 ADC
- Digital LCD Display
features
- AC/DC voltage and resistance measuring capability
- Audible continuity test
- Data hold to capture important readings
- Easy to read backlit display
- Min/Max feature for added versatility
- CM-950 and CM-1550 have True RMS for accuracy when harmonics are present
includes
- Carrying Case, Test Leads
| Display | Digital LCD |
| Function | Current, Voltage, Resistance, Continuity, Frequency |
| Electrical Resistance | 400.00 kOhm |
| Frequency | 0.4 kHz |
| Power Source | (1) 9V Battery |
| Jaw Opening [Nom] | 1.38 in |
| Amps Rating | 600.00 AAC, 600.00 ADC |
| Weight | 1.8 LB |

