Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-CMA-60

332-CMA-60

Clamp-On Current Adapters
Item #101524354
  • Clamp-On Current Adapter
Greenlee Tools332-CMA-60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clamp-On Current Adapter

features

  • AC/DC current measuring accessory
  • Perfect for any multimeter that reads AC and DC millivolts
Amps Rating 0.00 A [Min], 600.00 A [Max]
Jaw Opening [Nom] 1.38 in
Weight 1.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison