- Industrial Clamp Meter
- 400.00 Ohm [Min], 40.00 MOhm [Max] Resistance
- 400.00 AAC, 400.00 ADC, 1000.00 AAC, 1000.00 ADC
- Digital LCD Display
features
- Peak hold, min-max, relative offset and analog graph to help monitor power changes
includes
- Test Leads, Carring Case
| Electrical Resistance | 400.00 Ohm [Min], 40.00 MOhm [Max] |
| Power Source | (1) 9V Battery |
| Display | Digital LCD |
| Function | Continuity, Current, Diode, Frequency, Resistance, Voltage |
| Amps Rating | 400.00 AAC, 400.00 ADC, 1000.00 AAC, 1000.00 ADC |
| Frequency [Min] | 100 Hz |
| Jaw Opening [Nom] | 1.81 in |
| Frequency [Max] | 800 kHz |
| Weight | 1.84 LB |

