- Automatic Electrical Tester
- 2000.00 Ohm Resistance
- 0.60 AAC [Min], 600.00 AAC [Max]
- Digital LCD Display
features
- Automatic measurement of amperage, voltage, resistance
- Data hold and Auto power off
- Auto-illuminating LCD backlit display
includes
- Battery, Carrying Case, Test Leads
| Power Source | (1) 9V Battery |
| Jaw Opening [Nom] | 1.34 in |
| Function | Continuity, Current, Resistance, Voltage |
| Display | Digital LCD |
| Amps Rating | 0.60 AAC [Min], 600.00 AAC [Max] |
| Type | Clamp-on Meter |
| Electrical Resistance | 2000.00 Ohm |
| Weight | 1.05 LB |

