- Chain & Cable Lubricant
- 1 gal Bucket
applications
- Cables
features
- Advanced formula, light yellow cream makes pulling faster and easier
- Compatible with all cable insulation types
- Dries slowly to a thin, non-conductive, non-hardening residue
- Adheres well to the cable without messy dripping which reduces waste
- Cleans up easily. Non-staining
- Won?t break down or separate after exposure to freezing cold or blistering heat
- Environmentally safe/non-hazardous
| Container Type | Bucket |
| Color | Yellow |
| Temperature Range [Max] | 190 °F |
| Container Size | 1 gal |
| Temperature Range [Min] | 28 °F |
| Weight | 9.13 LB |

