- Cicuit Seeker
- 750 Max Volts
- 20 ft Measuring Depth
features
- Ergonomic receiver with information rich, full color graphical LCD
- Traces concealed wiring, locates junction boxes, and finds breakers for live or open circuits
- Locates blown fuses, shorts, and breaks in conductors
- Low pitch, high volume audible indicator
- Auto power off
- Supports transmitter-to-receiver distances up to four miles for closed circuit tracing
| Display | LCD |
| Volts [Max] | 750.0 V |
| Volts [Min] | 0.0 V |
| Frequency | 15.15 kHz |
| Weight | 0.0 LB |

