- Manual Ranging MultiMeter
- 200.00 Ohm [Min], 2000.00 kOhm [Max] Resistance
- 2000.00 µA, 20.00 mA, 200.00 mA
- Digital LCD Display
features
- Use to measure voltage and check batteries
- Great for measuring current of small electronic circuits
- Includes elastomer boot to protect meter from damage
- Resistance measurement
- Audible continuity and diode tests
- Tests 1.5V and 9V batteries
includes
- Protective Boot, Test Leads
| Amps Rating | 2000.00 µA, 20.00 mA, 200.00 mA |
| Function | Voltage, Current, Resistance, Continuity, Battery |
| Electrical Resistance | 200.00 Ohm [Min], 2000.00 kOhm [Max] |
| Power Source | (1) 9V Battery |
| Display | Digital LCD |
| Weight | 0.0 LB |

