- Digital MultiMeter
- 250.00 Ohm [Min], 25.00 MOhm [Max] Resistance
- 250.00 µA [Min], 10.00 AAC [Max], 10.00 ADC [Max]
- Digital LCD Display
features
- Autoranging for convenient operation, non-contact voltage detection
- Data hold to capture measurements
includes
- Two 1.5 V AAA batteries
- Test leads
| Frequency [Min] | 30 Hz |
| Type | Two Test Probe Multimeter |
| Frequency [Max] | 200 kHz |
| Electrical Resistance | 250.00 Ohm [Min], 25.00 MOhm [Max] |
| Temp Range | -4.0 °F [Min], 572.0 °F [Max] |
| Amps Rating | 250.00 µA [Min], 10.00 AAC [Max], 10.00 ADC [Max] |
| Display | Digital LCD |
| Power Source | (2) 1.5 AAA Battery |
| Function | Continuity, Current, Resistance, Voltage |
| Weight | 0.0 LB |

