- Digital MultiMeter
- 250.00 Ohm [Min], 25.00 MOhm [Max] Resistance
- 250.00 µA [Min], 10.00 AAC [Max], 10.00 ADC [Max]
- Digital LCD Display
features
- Relative offset display mode to see relative changes in measurements
includes
- Test Leads, Temp Probe
| Function | Voltage, Current, Resistance, Capacitance, Frequency, Temperature |
| Electrical Resistance | 250.00 Ohm [Min], 25.00 MOhm [Max] |
| Power Source | (2) 1.5V AAA Batteries |
| Temp Range | -4.0 °F [Min], 572.0 °F [Max] |
| Frequency [Min] | 30 Hz |
| Display | Digital LCD |
| Frequency [Max] | 200 kHz |
| Amps Rating | 250.00 µA [Min], 10.00 AAC [Max], 10.00 ADC [Max] |
| Type | Two Test Probe Multimeter |
| Weight | 1.56 LB |

