- Manual Ranging MultiMeter
- 200.00 Ohm [Min], 20.00 MOhm [Max] Resistance
- 20.00 mA, 200.00 mA
- Digital LCD Display
features
- Multi-purpose meter for most electrical needs
- Includes elastomer boot to protect meter from damage
- Temperature measurement
- Audible continuity and diode tests
- Tests 1.5V and 9V batteries
includes
- Protective Boot, Test Leads
| Display | Digital LCD |
| Function | Voltage, Current, Resistance, Continuity, Temperature |
| Amps Rating | 20.00 mA, 200.00 mA |
| Electrical Resistance | 200.00 Ohm [Min], 20.00 MOhm [Max] |
| Power Source | (1) 9V Battery |
| Temp Range | -40.0 °F [Min], 392.0 °F [Max] |
| Weight | 0.0 LB |

