- Manual Ranging MultiMeter
- 200.00 Ohm [Min], 20.00 MOhm [Max] Resistance
- 200.00 µA, 2000.00 mA, 20.00 mA, 200.00 mA, 10.00 A
- Digital LCD Display
features
- Includes elastomer boot to protect meter from damage
- Audible continuity and diode tests
- Data hold to capture measurement
- Max feature for added versatility
- Temperature measurement
- Resistance measurement in voltage mode
includes
- Protective Boot, Test Leads
| Frequency [Min] | 2 kHz |
| Amps Rating | 200.00 µA, 2000.00 mA, 20.00 mA, 200.00 mA, 10.00 A |
| Power Source | (1) 9V Battery |
| Electrical Resistance | 200.00 Ohm [Min], 20.00 MOhm [Max] |
| Function | Voltage, Current, Resistance, Continuity, Frequency |
| Frequency [Max] | 10 MHz |
| Display | Digital LCD |
| Weight | 0.0 LB |

