- Digital MultiMeter
- 50.00 Ohm [Min], 50.00 MOhm [Max] Resistance
- 10.00 AAC [Max], 10.00 ADC [Max]
- Digital LCD Display
features
- Auto-ranging, 3-5/6-digit, 5000-count display for greater accuracy
- Record max, min, max-min, and average readings and data hold
- Crest capture (5ms peak hold) max, min, and max-min readings
- Temperature measurement standard
- Backlit display for easy viewing
includes
- Carrying Case, Test Leads
| Frequency [Max] | 125 kHz |
| Temp Range | -58.0 °F [Min], 1832.0 °F [Max] |
| Type | Two Test Probe Multimeter |
| Function | Voltage, Current, Resistance, Capacitance, Frequency, Temperature |
| Frequency [Min] | 10 Hz |
| Power Source | (1) 9V Battery |
| Display | Digital LCD |
| Electrical Resistance | 50.00 Ohm [Min], 50.00 MOhm [Max] |
| Amps Rating | 10.00 AAC [Max], 10.00 ADC [Max] |
| Weight | 2.19 LB |

