- Fish Tape
- 125 ft Blade Length
features
- Wide, impact-resistant rewinder case with viewports to ensure tape fit and retaining strap on inside to hold tape secure
- Heavy-duty winder case
- Oil-tempered spring steel
- Improved low profile tip for easy fishing through all sizes of conduit
- Superior rapid grip tape payout and rewind
- Viewing ports to see amount of tape in case and allow for quick debris removal
- Used for general fishing in conduit
- Maximum durability and advanced comfort grip
| Blade Width | 0.125 in |
| Blade Thickness | 0.06 in |
| Blade Length | 125 ft |
| Material | Steel |
| Weight | 5.51 LB |

