- Chain & Cable Lubricant
- 1 gal Bucket
applications
- Cables
features
- Compatible with all cable insulation types
- Polymer-based lubricant offers lower friction
- Will not break down or separate after exposure to heat or cold
- Will not cement itself to the pipe
| Temperature Range [Min] | 32 °F |
| Container Size | 1 gal |
| Container Type | Bucket |
| Temperature Range [Max] | 190 °F |
| Color | Green |
| Weight | 8.12 LB |

