- Voltage Tester
- Voltage, Continuity
features
- AC/DC voltage and polarity measurement LCD and dual color LED
- Non-contact voltage detection GFCI test capability
- LCD and dual color LEDs for convenience
| Frequency [Min] | 0 Hz |
| Function | Voltage, Continuity |
| Frequency [Max] | 70 Hz |
| Accuracy | +/- 10% |
| Weight | 0.12 LB |

