- Hydraulic ACSR Cutters
- Cutting Capacity: 11/16 in. - Soft Steel Bolts, 3/4 in. - Wire Rope, 336.4 kcmil - ACSR, 7/16 in. - Rebar
features
- Thumb release lever for quick blade retraction
- Cutting head rotates 180°
| Overall Length | 14.5 in |
| Cutting Capacity1 | 11/16 in. - Soft Steel Bolts, 3/4 in. - Wire Rope, 336.4 kcmil - ACSR, 7/16 in. - Rebar |
| Weight | 1.5 LB |

