Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-K09-2GL

332-K09-2GL

Crimpers
Item #101527098
  • Crimper
  • Capacity 8-4/0 AWG
  • Length 25 1/2"
  • Manual With Color Coded Rotating Dies
Greenlee Tools332-K09-2GL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crimper
  • Capacity 8-4/0 AWG
  • Length 25 1/2"
  • Manual With Color Coded Rotating Dies

features

  • Crimps all the popular small to mid-range copper connector sizes
  • Long length results in lowhandle efforts
  • Color-coded, hexagonal rotating dies
  • Full cycle mechanism releases only after full crimp cycle is completed
Overall Length 25.5 in
For Use With Small to Mid-Size Copper Connectors
Capacity 8-4/0 AWG CU
Weight 7.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison