- Wire Ferrule Crimping Tools
- 6.9" Long
- Capacity 25-10 AWG
features
- Makes square-shaped crimps
- Full-cycle ratchet mechanism assures complete crimps
- Adjusts automatically to correct crimp size
| Overall Length | 6.9 in |
| Capacity | 25-10 AWG |
| Application | Crimping Wire Ferrules |
| Weight | 0.9 LB |

