- Gator-Plus™ Knockout Punch Driver Kit
- 10.300 in Long
includes
- Slug-Buster® punches for 1/2" to 2" conduit
- Draw studs
- Adapter
- Spacer
- Case
- Driver
- 115 V charger
- Two batteries
| Length | 10.300 in |
| Height | 11 1/2 in |
| Charge Time | 1 h |
| Control Type | Trigger, On/Off |
| Handle Type | Centered Pistol Grip |
| Battery Type | Ni-Cad |
| Weight | 27.0 LB |

