- Lamp and Lamp Component Tester
- Gas Lamp Tester
features
- Tests HID and fluorescent lamps
- Live conductor sensing
| Continuity | 0.000 MOhm [Min], 5.000 MOhm [Max] |
| Type | Nail |
| Function | Gas Lamp Tester |
| Weight | 0.88 LB |
| Continuity | 0.000 MOhm [Min], 5.000 MOhm [Max] |
| Type | Nail |
| Function | Gas Lamp Tester |
| Weight | 0.88 LB |