- Pocket MultiMeter
- 600.00 Ohm [Min], 6.00 MOhm [Max] Resistance
- Digital LCD Display
features
- Auto-Off for longer batter life
- Autoranging for quick, convenient measurements
- Low impedance eliminates "ghost" voltage readings
includes
- Battery, Carrying Case
| Power Source | (1) 3V Battery |
| Electrical Resistance | 600.00 Ohm [Min], 6.00 MOhm [Max] |
| Display | Digital LCD |
| Type | Two Test Probe Multimeter |
| Function | Capacitance, Continuity, Frequency, Resistance, Voltage |
| Weight | 0.1 LB |

