- Replacement Steel Fish Tape
- 200 ft Blade Length
applications
- Cables, Wires
features
- Dirt-free tape finish keeps hands cleaner during use
| Blade Thickness | 0.06 in |
| Blade Length | 200 ft |
| Blade Width | 0.125 in |
| Weight | 5.47 LB |
| Blade Thickness | 0.06 in |
| Blade Length | 200 ft |
| Blade Width | 0.125 in |
| Weight | 5.47 LB |